Abbotsford
MIL48130068

MILWAUKEE 48-13-0068 Speed Feed™ Wood Drill Bit 3/4 in 1/4 in Shank High Speed Steel

Price $10.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-13-0068

Description

Ship auger bit drills through up to 2x the nails of competitive auger bits without needing re-sharpening. Drill into clean or nail-embedded wood with confidence when installing Romex wire, Pex water lines, rebar, bolts and rope in piers, playground equipment and landscaping. The flutes are wider for maximum chip removal, even in deep holes. The polished and coated flute finish means chips won't stick to the bit, even when drilling in material that contains sap or glue. The through-centre cutting design creates a more solid striking point against nails compared to the competitions a head-of-centre and behind-centre designs. The longer shaft length makes it easy to drill deeper or overhead without an extension. Hardened, one-face 20° rake angle design enhances nail resistance, chip removal and fast, easy sharpening. Strong enough to use with an impact wrench. One line of auger bits covers all applications and tools.


Clean holes: Double wing spurs permit cleaner hole cutting

Efficient: Up to 10X faster drilling than flat boring bits

Fast chip removal: Nonstick, polished and coated flutes eliminate costly cleaning time

Versatile: 1/4" Power Groove Shank fits all 1/4" extensions

Specifications

Brand Name Milwaukee Sub Brand Speed Feed™
Item Name Wood Drill Bit Type Self-Feeding
Diameter 3/4 in Overall Length 6-1/2 in
Flute Type Back Tapered Flute Length 3 in
Shank Size 1/4 in Shank Type Hex
Cutting Direction Right Cutting Edge Material High Speed Steel
Material High Speed Steel Finish/Coating Bright
Application For Feeding Wire or Bolts UPC 045242224821

Packages

1 - UNIT - 1