Abbotsford
MIL48130088

MILWAUKEE 48-13-0088 Speed Feed™ Wood Drill Bit 1 in 1/4 in Shank High Speed Steel

Price $12.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-13-0088

Description

Milwaukee® 1" x 6" Speed Feed Wood Bits let you drill up to 10X faster than flat boring bits. These self-feeding wood bits feature double wing spurs for drilling fast holes in clean wood. The feed screw and dual cutting edges permit fast cutting of clean holes that are ideal for feeding wire or bolts.


Clean holes: Double wing spurs permit cleaner hole cutting

Efficient: Up to 10X faster drilling than flat boring bits

Fast chip removal: Nonstick, polished and coated flutes eliminate costly cleaning time

Versatile: 1/4" Power Groove Shank fits all 1/4" extensions

Specifications

Brand Name Milwaukee Sub Brand Speed Feed™
Item Name Wood Drill Bit Type Self-Feeding
Diameter 1 in Overall Length 6-1/2 in
Flute Type Back Tapered Flute Length 3 in
Shank Size 1/4 in Shank Type Hex
Cutting Direction Right Cutting Edge Material High Speed Steel
Material High Speed Steel Finish/Coating Bright
Application For Feeding Wire or Bolts UPC 045242224845

Packages

1 - UNIT - 1