Abbotsford
MIL48131000

MILWAUKEE 48-13-1000 Bit auger spur 1x7/16x6-1/2"

Price $27.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-13-1000

Description

The Milwaukee® 1" x 6-1/2" Auger Bit features double wing spurs for fast, clean holes in wood. Designed with electricians, plumbers, utilities and other trades in mind, Milwaukee auger bits are impact-rated, so they're strong enough for a variety of applications. The double wing spurs continually scribe the hole, producing smooth holes without breakout. The polished and coated flute finish means chips won't stick, eliminating time-consuming stops to clean the bit.


Double wing spurs: Allow for fast, clean hole cutting

Fast chip removal: Nonstick, polished and coated flutes eliminate costly cleaning time

Impact-rated shank: Strong enough to use with an impact wrench

Versatile: One line of Milwaukee® auger bits covers all applications and tools

Specifications

Brand Name Milwaukee Diameter 1 in
Flute Length 4.0 in Material Steel Alloy
UPC 045242091751

Packages

1 - UNIT - 1