Abbotsford
MIL48271501

MILWAUKEE 48-27-1501 MILWAUKEE Flat Boring Bit 1-1/2 in High Carbon Steel 1/4 in Shank

Price $8.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-27-1501

Description

The shortest flat boring bit on the market, Stubby flat boring bit lets you perform easy, clean wood boring in tight spaces. Whether you're working in a crawl space or drilling between studs, this bit provides the versatility and dependability you need. Double wing spurs reduce vibration, prevent breakout and optimize hole formation. A patented cutting edge makes wood boring easier and faster than with conventional flat bits. Chips won't cling, letting heat dissipate faster for maximum efficiency. For even greater versatility, the 1/4 inch quick-change hex shank allows you to use the stubby flat boring bits in all universal QUIK-LOKTM extensions.


Any angle, two lengths: Add a 12" extension for deep-hole drilling

Clean Holes: Heat-treated carbon steel lets you bore clean holes quickly

Economical: Drill point and cutting edges can be resharpened for long life

Versatile: Ideal for boring small holes in wood, plastic, plywood and formica

Specifications

Brand Name Milwaukee Sub Brand Milwaukee Electric Tool Co.
Item Name Flat Boring Bit Type Stubby, Self-Feeding
Shank Size 1/4 in Material High Carbon Steel
Flute Length 6 in Cutting Depth 6 in
Diameter 1-1/2 in Overall Length 6-3/8 in
Application For Bores Clean Holes At Any Angle In Wood, Plastic, Plywood And Formica UPC 045242121403

Packages

1 - UNIT - 1