Abbotsford
MIL48209021

MILWAUKEE 48-20-9021 3/8" x 4" x 6" SHOCKWAVE™ Impact Duty Carbide Hammer Drill Bit with POWER TIP™

Price $6.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-20-9021

Description

The MILWAUKEE® SHOCKWAVE™ Impact Duty Carbide Hammer Drill Bits are designed with sharpened carbide to deliver up to 9x longer life and 4x faster drilling into concrete. The POWER TIP™, available in sizes 3/8" and above, is designed with dynamic cutting edges and a chip breaker for increased productivity and easier drilling from start to finish. Engineered with precision ground carbide, these bits deliver faster starts and less walking in concrete, brick, and block. Wide flute design removes dust faster, reducing heat and delivering more holes per charge. Equipped with a ¼” Hex Shank, Milwaukee® SHOCKWAVE™ Impact Duty Carbide Hammer Drill Bits are the ideal solution for drilling in masonry materials with both impacts and hammer drills/drivers. Available in diameters up to ½ inch.


POWER TIP™ with dynamic cutting edges provides ultimate material disruption for increased productivity

Robust carbide for up to 9x life in concrete

Precision ground carbide tip design for up to 4x faster speeds in concrete

Easier Drilling. Start to Finish.

Chip Breaker disperses material load throughout tip for balanced drilling experience

Sharpened carbide edges for faster starts and less bit walking

SHOCKWAVE™ Impact Duty engineered for hammer drills and impacts

Wide flute design for fast, efficient dust removal and more holes per charge

For use in concrete, brick, and block

¼’” Hex shank for added tool versatility

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Hammer Drill Bit Type Single Ended
Size 3/8 in Shank Type Hex
Shank Size 1/4 in Flute Type Wide
Material Carbide Flute Length 4 in
Cutting Depth 4 in Cutting Edge Material Carbide
Overall Length 6 in For Use With Impacts and Hammer Drills
Application For Concrete, Brick and Block UPC 045242546282

Packages

3 - UNIT - (3)