KLEIN TOOLS 32241 Tap drill replacement 1/4" hex HSS 12-24
Description
Replacement drill tap made of high speed steel. Used for aluminum, brass, copper, mild steel and plastic. For use on up to 10-gauge metal.
Specifications
| Brand Name | Klein Tools | Item Name | Drill Tap |
| Bit Size | 12-24 | Shank Size | 1/4 in |
| Shank Type | Hex | Material | High Speed Steel |
| Standards | California Proposition 65 Warning | Application | For Aluminum, Brass, Copper, Plastic and Up to 10 Gauge Metal |
| UPC | 092644322419 |
Packages
| 1 - UNIT - 1 |