Abbotsford
MIL48624060

MILWAUKEE 48-62-4060 Shank tamper demolition steel 15-1/2"

Price $75.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-62-4060

Description

Tamper shank only. 1-1/8 inch collared hex shank with notch. Made from forged high grade steel.


1-1/8 inch Collared Hex Shank with Notch

15-1/2 inch overall length

Made from forged high grade steel

Tamper Shank only

Use with 48-62-4050, 48-62-4055, or 48-62-4061

Specifications

Brand Name Milwaukee Tool Size 6 in
Material Steel Color Metallic
UPC 045242154159

Packages

1 - UNIT - 1