Abbotsford
MIL48205495

MILWAUKEE 48-20-5495 SDS Centering Pin

Price $25.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-20-5495

Description

Use with SDS-MAX and spline one piece core bits to start drilling. Centering tip to reduce bit walking and create exact spot drilling.


Fluted Design: Continuous deep hole drilling without the need to remove a core

Use with SDS Max and Spline One Piece Core Bits to start drilling

Carbide tipped

Includes 1 centering bit

Specifications

Brand Name Milwaukee Sub Brand SDS
Item Name Centering Pin Type Replacement
Material Carbide Color Carbide Tipped
For Use With SDS-MAX and Spline One Piece Core Bits Application For Precision Drilling
UPC 045242315819

Packages

1 - UNIT - 1