Abbotsford
MIL48255250

MILWAUKEE 48-25-5250 SwitchBlade™ Replacement Blade 2-9/16 in Steel

Price $30.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-25-5250

Description

Wood boring bits. Milwaukee SwitchBlade replacement blades are made of hardened steel for long life. They're easy to change out, so you’re always ready for faster drilling and less downtime on the job. Easy size reference: Bit and blades are engraved for quick and easy size identification. The SwitchBlade™ replacement blade kit includes 3 replacement blades, 2 set screws, a hex key and storage case.


Easy size reference: Bit and blades are engraved for quick and easy size identification

Longer bit life: Replaceable blades are made of hardened steel

Storage case holds up to 5 blades

Small enough to fit in a pocket or tool belt

Specifications

Brand Name Milwaukee Sub Brand SwitchBlade™
Item Name Replacement Blade Material Steel
Diameter 2-9/16 in Includes (3) Hardened Steel Blades, (2) Set Screws, (1) Hex Key, (1) Storage Case
UPC 045242157617

Packages

1 - UNIT - 1