Abbotsford
MIL48137218

MILWAUKEE 48-13-7218 Bit bellhanger wood 3/16x18"

Price $16.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-13-7218

Description

Install small wire systems easily and efficiently with the Milwaukee® 3/16" x 18" Bellhanger Bit. Designed for installing all types of small wire systems including computer, security, phone, and cable, Milwaukee Bellhanger Bits provide extra reach where needed and a hole in the tip to help pull wires through holes. The bits feature aggressive tip geometry for faster cutting and non-stick, coated flutes for fast chip removal and reduced binding. The 3-Flat Secure-Grip™ shank prevents the bits from spinning in the drill chuck. Milwaukee Bellhanger bits are available in 12", 18" and 24" lengths.


High-speed drilling: Features an aggressive tip geometry and coated flutes for fast cutting and debris removal

Reduced slipping: 3-Flat Secure-Grip™ shank holds the bit firmly in the drill chuck

Versatile: Provides a pull-through hole in the tip for easy installation of small wire systems

Wire pulling hole enables wire to be attached to the bit and pulled through holes when needed

Specifications

Brand Name Milwaukee Tool Sub Brand MILWAUKEE
Shank Type 3-Flat Material Steel
Flute Length 4 in Number of Flutes 2
Diameter 3/16 in Overall Length 18.0 in
Application For installers of all types of small wire systems - computer, security, phone, cable, etc. UPC 045242093304

Packages

1 - UNIT - 1