Abbotsford
MIL48138337

MILWAUKEE 48-13-8337 Bit cable 3/8x72"

Price $53.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-13-8337

Description

The Milwaukee® 3/8" x 72" Cable Bit is ideal for installing small wire systems in unreachable spaces. Milwaukee Cable Bits have an extra long, flexible steel shaft that lets you reach behind the wall with greater precision and ease when installing all types of small wire systems, including computer, security, phone, and cable. The bits feature holes in both ends to pull the wire through after drilling. Use the Milwaukee Placement Guide (48-08-0275) to properly locate the hole within the interior of the wall. Milwaukee Cable Bits are available in 54" and 72" lengths.


Flexible drilling, clean holes

Faster wood boring

Easy Chip Ejection

Auger-style flute for faster drilling and easy chip ejection

Flexible shaft for easy drilling inside walls and between floors

3-FLAT SECURE-GRIP™ prevents bit from slipping in chuck

Reusable case protects bit

Cable bit accessories sold separately

For use with drills

3/8" bit diameter, 72" length, 3/16" shaft diameter

Specifications

Brand Name Milwaukee Tool Sub Brand MILWAUKEE
Type bit cable Material Steel
Flute Length 68.0 in Number of Flutes 2
Diameter 3/8 in Overall Length 72.0 in
Application For use with 0.50 inch FM8 conduit bodies. Seals and protects. UPC 045242094653

Packages

1 - UNIT - 1