Abbotsford
MIL48892820

MILWAUKEE 48-89-2820 Thunderbolt® Jobber Length Drill Bit 1/16 in High Speed Steel 1/16 in Shank

Price $1.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-89-2820
Documents Documents

Description

Milwaukee® Thunderbolt® Black Oxide jobber length drill bits are designed for extreme durability and long life. The Thunderbolt web features a thicker core than a standard drill bit to provide ultimate strength and protect against side-load breakage. A specially designed parabolic flute form clears chips and debris fast to keep the bit cool. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Effective for drilling on curved surfaces, Milwaukee Thunderbolt Black Oxide bits require less effort to drill through metal, wood and PVC, and are highly recommended for use with portable drills. The package includes 12 bits.


Corrosion resistant: Black oxide coating provides lubricity and resists corrosion of the bit

Extreme durability: Thicker web provides greater strength and longer life

Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast

Versatile: reduced shank diameter for use in 3/8 in. chucks

Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit

Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit

Specifications

Brand Name Milwaukee Sub Brand Thunderbolt®
Item Name Jobber Length Drill Bit Type 12-Piece
Size 1/16 in Shank Type Plain Round
Shank Size 1/16 in Cutting Direction Right Hand
Point Type Split Material High Speed Steel
Flute Length 7/8 in Cutting Depth 7/8 in
Point Angle 118° Diameter 1/16 in
Overall Length 1-7/8 in Color/Finish Black Oxide
Standards IDEA Granular Category Code 1140 Application For Nonferrous Metals, Plastic, Steel, Wood
UPC 045242184484

Packages

1 - UNIT - 1