Abbotsford
MIL48892774

MILWAUKEE 48-89-2774 Aircraft Drill Bit 3/8 in diameter High Speed Steel

Price $17.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-89-2774

Description

Aircraft length black oxide drill bits are ideal for extra reach and deep drilling applications in metal, wood and PVC. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. The 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck to prevent slipping. Black oxide coating provides lubricity and resists corrosion of the bit. Extended length for hard to reach areas.


Corrosion resistant: Black oxide coating provides lubricity and resists corrosion of the bit

Fast, accurate drilling: 135° split point tip starts on contact to prevent walking

Reduced slipping: 3-Flat Secure-Grip™ shank holds the bit firmly in the drill chuck

Versatile: Extended length for hard to reach areas, with reduced shank diameter for use in 3/8" chucks

Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit

Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit

Specifications

Brand Name Milwaukee Item Name Aircraft Drill Bit
Diameter 3/8 in Overall Length 12 in
Flute Type Parabolic Shank Size 1/4 in
Series Milwaukee® S&D Black Oxide Aircraft drill bits Cutting Depth 3-5/8 in
Flute Length 3-5/8 in Shank Type 3-Flat
Point Angle 135° Point Type Split
Cutting Edge Material High Speed Steel Material High Speed Steel
Finish Black Oxide Application For Extra-Reach and Deep Drilling Applications in Metal, Wood and Plastic
UPC 045242167593

Packages

1 - UNIT - 1