Abbotsford
mil49568005

MILWAUKEE 49-56-8005 MILWAUKEE Hole Saw Pilot Bit 1/4 in diameter Tungsten Carbide Tipped

Price $6.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-56-8005

Description

Tungsten carbide tipped for long life.


1/4 in. diameter

For use with hole saw arbors 49-56-6950, 49-56-7000, 49-56-7055, 49-56-7130 and 49-56-7140

For use with carbide-tip hole saws when drilling ceramic tile

Carbide-tipped

Specifications

Brand Name Milwaukee Sub Brand Milwaukee Electric Tool Co.
Item Name Hole Saw Pilot Bit Diameter 1/4 in
Overall Length 4 in Flute Length 4.0 in
Cutting Edge Material Carbide Material Tungsten Carbide Tipped
Application For Drilling Fiberglass, Brick, Block and Tile UPC 045242200405

Packages

1 - UNIT - 1