×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
MIL48892744

MILWAUKEE 48-89-2744 Silver and Deming Drill Bit 11/16 in High Speed Steel 135° 3 in Depth of Cut

Price $27.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-89-2744

Description

Milwaukee® S&D Black Oxide drill bits are designed for extreme durability and long life. A specially designed parabolic flute form clears chips fast, while the 3-Flat Secure-Grip™ shank holds the bit firmly in the drill chuck. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Effective for drilling on curved surfaces, Milwaukee Black Oxide bits require less effort to drill through metal, wood and PVC, and are highly recommended for use with portable drills.


Corrosion resistant: Black oxide coating provides lubricity and resists corrosion of the bit

Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast

Reduced slipping: 3-Flat Secure-Grip™ shank holds the bit firmly in the drill chuck

Versatile: Reduced shank diameter for use in 1/2" chucks

Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit

Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit

Specifications

Brand Name Milwaukee Item Name Silver and Deming Drill Bit
Size 11/16 in Shank Type Reduced with 3-Flat
Shank Size 1/2 in Flute Type Parabolic
Cutting Direction Right Point Type Split
Material High Speed Steel Series Secure-Grip
Flute Length 3 in Cutting Depth 3 in
Cutting Edge Material High Speed Steel Point Angle 135°
Diameter 11/16 in Overall Length 6 in
Color/Finish Black Oxide Application For Metal, Plastic, Wood
UPC 045242167197

Packages

1 - UNIT - 1