Abbotsford
MIL48892752

MILWAUKEE 48-89-2752 Silver and Deming Drill Bit 15/16 in High Speed Steel 135° 3 in Depth of Cut

Price $40.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-89-2752

Description

Milwaukee® S&D Black Oxide drill bits are designed for extreme durability and long life. A specially designed parabolic flute form clears chips fast, while the 3-Flat Secure-Grip™ shank holds the bit firmly in the drill chuck. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Effective for drilling on curved surfaces, Milwaukee Black Oxide bits require less effort to drill through metal, wood and PVC, and are highly recommended for use with portable drills.


Corrosion resistant: Black oxide coating provides lubricity and resists corrosion of the bit

Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast

Reduced slipping: 3-Flat Secure-Grip™ shank holds the bit firmly in the drill chuck

Versatile: Reduced shank diameter for use in 1/2" chucks

Specifications

Brand Name Milwaukee Item Name Silver and Deming Drill Bit
Series Secure-Grip Size 15/16 in
Shank Type Reduced with 3-Flat Shank Size 1/2 in
Flute Type Parabolic Flute Length 3 in
Cutting Depth 3 in Cutting Direction Right
Cutting Edge Material High Speed Steel Point Type Split
Point Angle 135° Diameter 15/16 in
Overall Length 6 in Material High Speed Steel
Color/Finish Black Oxide Application For Metal, Plastic, Wood
UPC 045242167296

Packages

1 - UNIT - 1