Abbotsford
MIL48624030

MILWAUKEE 48-62-4030 Clay Spade 5-1/2 in W Forged High Grade Steel

Price $149.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-62-4030

Description

Replacement floor scraper, demolition steel type.


1-1/8 inch Collared Hex Shank with Notch

5-1/2 inch width x 20 inch overall length

Clay Spade

Made from forged high grade steel

Specifications

Brand Name Milwaukee Item Name Clay Spade
Blade Width 5-1/2 in Blade Material Forged High Grade Steel
Overall Length 20 in UPC 045242153909

Packages

1 - UNIT - 1