Abbotsford
KLN31870

KLEIN TOOLS 31870 Hole Cutter 2-1/2 in 3/8 in Shank Carbide

Price $153.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:31870

Description

Cuts quick precise holes in stainless steel mild steel iron copper and brass sheet up to 3/16 inch thick. Split point pilot drill bit prevents bit walking. Integrated flange prevents the operator from drilling beyond the sheet metal.

Specifications

Brand Name Klein Tools Item Name Hole Cutter
Type Cutter Hole Diameter 2-1/2 in
Hole Depth 1/2 in Shank Size 3/8 in
Cutting Material Stainless Steel, Mild Steel, Iron, Copper and Brass Tooth Material Carbide
Color/Finish Gray Application For 2 in Conduit
UPC 092644318702

Packages

1 - UNIT - 1