Abbotsford
MIL49565630

MILWAUKEE 49-56-5630 Holesaw DIAMOND PLUS 1-1/2"

Price $50.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-56-5630

Description

Higher grade diamonds. Improved braze. Large slot geometry. Upto 10X life.


Unmatched cuts in porcelain

Maximum diamond durability and retention

Fastest cutting in porcelain

Faster starts and less slipping

More cutting, less clogging

Dip bit in water before each cut

Easy Plug Removal

For use with Retractable Starter Bit Arbors

Specifications

Brand Name Milwaukee Tool Sub Brand DIAMOND MAX™
Shank Size 1/4 in Teeth Per Inch 3
UPC 045242308477

Packages

1 - UNIT - 1