Abbotsford
MIL49569820

MILWAUKEE 49-56-9820 Holesaw SHOCKWAVE thin wall 1-1/8"

Price $20.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-56-9820

Description

Designed with a robust ¼” quick change hex shank, Milwaukee® Shockwave Impact Duty™ Thin Wall Hole Saws give professionals a hole making solution to use with impact drivers. Utilizing a thin wall, 8 TPI design, Thin Wall Hole Saws deliver a burr-free cut up to 40% faster than standard bi-metal hole saws. The included ejection spring removes the frustration of manually removing slugs by automatically ejecting the material. A stop shoulder design prevents over-drilling into material and potentially damaging inner components of electrical and junction boxes. Choose Thin Wall Hole Saws for use in plastics and thin gauge metals up to 1/8” thick.


1/4" Quick Change Hex Shank for use with Impact Drivers

Ejection spring automatically removes slugs

Stop shoulder design prevents over-drilling and damaging components

Thin Wall 8 TPI Design for 40% faster cuts than standard bi-metal hole saws

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Hole Saw Type Thin Wall
Hole Depth 2-1/2 in Shank Size 1/4 in
Teeth Per Inch 8 Tooth Material Bi-Metal
Application For Safety Glasses UPC 045242321124

Packages

1 - UNIT - 1