×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
MIL49578093

MILWAUKEE 49-57-8093 Cutter STEEL HAWG 1piece 15/16x1/2"

Price $119.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-57-8093

Description

Make a thinner cut through material and drill holes up to 3X faster with the Milwaukee® 15/16" One-Piece Steel Hawg® Cutter. This long-lasting cutter features carbide teeth and an alternating tooth form geometry to cut holes fast in steel, stainless steel and cast iron that's up to 1/2" thick. The milled 3-flat shank is designed to fit into 1/2" chucks. Milwaukee's most popular specialty steel drilling accessory, the One-Piece Steel Hawg Cutter is often used to cut a hole 1/16” larger than a bolt. It can be used with most electromagnetic drill presses and fits most 1/2" chucks.


Cleaner holes: Cut less material for clean, accurate holes

Faster cutting: Alternating tooth form geometry makes fast work of cutting steel

Long life: Abrasion-resistant carbide teeth increase cutter life and produce a cleaner cut

Drill holes up to 3X faster

Specifications

Brand Name Milwaukee Sub Brand Steel Hawg®
Item Name Hawg Cutter Type 3-Flat, 1-Piece
Hole Diameter 15/16 in Hole Depth 1/2 in
Shank Size 1/2 in Teeth Per Inch 0
Cutting Material Cast Iron, Steel, Stainless Steel Tooth Material Carbide
For Use With Electromagnetic Drill Presses and 1/2 in Chucks UPC 045242204786

Packages

1 - UNIT - 1