Description
Drills burr-free holes. Carbide tips stay sharper longer than high speed steel or bi-metal cutters. For material up to 1/2 inch thick. Ideal for stainless steel, structural steel studs and electrical boxes.
Specifications
| Brand Name | Milwaukee | Item Name | Hole Cutter |
| Hole Diameter | 11/16 in | Hole Depth | 1/2 in |
| Shank Size | 1/2 in | Pilot Drill Size | 3/8 in dia x 2-3/4 in L |
| Teeth Per Inch | 2 | Cutting Material | High Speed Steel |
| Tooth Material | Steel | For Use With | 49-57-0035 Quick Change Arbor |
| Application | For Cutting Materials Over 3/8 in up to a Depth of 1/2 in | UPC | 045242205127 |
Packages
| 1 - UNIT - 1 |