Abbotsford
MIL49578329

MILWAUKEE 49-57-8329 Cutter carbide tooth for sheet metal 1-3/4"

Price $73.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-57-8329

Description

For materials up to 3/16”, these carbide tipped sheet metal Hole Saws produce fine holes in stainless steel or structural steel studs. They can also improve your production in brass, aluminum and other thin sheet materials. Can be used in hand held drills to achieve drill press quality holes. Lubrication during drilling extends the life of the carbide. Milwaukee recommends the use of Hawg Wash® cutting fluid for best results. Hawg Wash® fluid is available in 16 ounce bottles (49-32-0081). One bottle makes one gallon of lubricating solution. 2-1/4 inch diameter.


1-3/4 in. bit diameter

3/16 in. cutting depth

For use with quick change arbor 49-57-0035

Stainless steel, quick-change shank

Specifications

Brand Name Milwaukee Sub Brand Milwaukee Electric Tool Co.
Type 4-Hole, Straight Hole Diameter 1-3/4 in
Teeth Per Inch 2 Application For use with 0.50 inch FM8 conduit bodies. Seals and protects.
UPC 045242205745

Packages

1 - UNIT - 1