Abbotsford
MIL49224001

MILWAUKEE 49-22-4001 10 PC HOLE DOZER™ HVAC Hole Saw Kit

Price $116.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-22-4001

Description

The Milwaukee® HOLE DOZER™ Bi-Metal Hole Saw's new 3.5 TPI tooth design offers you the longest life in metal applications. These Milwaukee® HOLE DOZER™ Bi-Metal Hole Saws feature the industry's only Lifetime Tooth Break Warranty and can take on all general-purpose applications, making them the most durable hole saws. The ALL-ACCESS SLOTS solve the frustration of plug removal, making you more productive with less downtime between holes. The new slot design also gives you increased pilot visibility for accurate placement and faster chip ejection keeping your cut cool. HOLE DOZER™ Thermoset Coating allows for faster cutting and is optimized for cordless tools, delivering you 25% more holes per charge. Milwaukee® HOLE DOZER™ Bi-Metal hole saws are proudly made in the USA.


Customizable Hole Saw Case

Most Durable Hole Saw. Period.

New 3.5 TPI Tooth Design

All Access Slots enhance user productivity by providing best access and leverage to remove material slugs

Thermoset Coating reduces friction and drag, increasing overall speed and cordless efficiencies

Interchangeable Pegs Allow for Customizable Kit Configurations

Reinforced Grids on Top and Bottom Keep Hole Saws Securely Stored

Removable Accessory Box Offers Additional Customization Options

Designed to fit perfectly into PACKOUT™ organizers

Made in USA

Specifications

Brand Name Milwaukee Tool Sub Brand HOLE DOZER™
UPC 045242380596

Packages

1 - UNIT - 1