×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
MIL49224006

MILWAUKEE 49-22-4006 9PC HOLE DOZER™ General-Purpose Hole Saw Kit

Price $74.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-22-4006

Description

The MILWAUKEE® General Purpose 9-Piece HOLE DOZER™ Bi-Metal Hole Saw Kit features a new 3.5 TPI tooth design that offers the longest life in metal applications. These HOLE DOZER™ Bi-Metal Hole Saws feature the industry's only Lifetime Tooth Break Warranty and take on all general purpose applications, making them the most durable hole saws. Our ALL-ACCESS SLOTS solve the frustration of plug removal for more productivity with less downtime between holes. The new slot design also offers increased pilot visibility for accurate placement and faster chip ejection keeping the cut cool. HOLE DOZER™ Thermoset Coating allows for faster cutting and is optimized for cordless tools, delivering 25% more holes per charge. Milwaukee HOLE DOZER™ Bi-Metal hole saws are proudly made in the USA. This hole saw kit also includes a case, which offers enhanced customization capability thanks to the interchangeable pegs. Users can store arbors, pilot bits, and more in the removable accessory box or remove it entirely to create more space for hole saws. Each Milwaukee Hole Saw Case features a reinforced grid design on the top and bottom, plus heavy-duty latches, securely storing the hole saws within this durable, hard case design.


Customizable Hole Saw Case

Most Durable Hole Saw. Period.

New 3.5 TPI Tooth Design

All Access Slots enhance user productivity by providing best access and leverage to remove material slugs

Thermoset Coating reduces friction and drag, increasing overall speed and cordless efficiencies

Interchangeable Pegs Allow for Customizable Kit Configurations

Reinforced Grids on Top and Bottom Keep Hole Saws Securely Stored

Removable Accessory Box Offers Additional Customization Options

Designed to Fit Perfectly into Packout™ Organizers

Made in USA

Specifications

Brand Name Milwaukee Sub Brand Hole Dozer™
Item Name Hole Saw Kit Type General Purpose
Number of Pieces 9 Material Bi-Metal
For Use With Packout Organizers Includes (1) 7/8 in Hole Dozer Bi-Metal Hole Saw, (1) 3/4 in Hole Dozer Bi-Metal Hole Saw, (1) 1 in Bi-Metal Hole Saw, (1) 1-1/8 in Hole Dozer Bi-Metal Hole Saw, (1) 1-1/2 in Hole Dozer Bi-Metal Hole Saw, (2) 3-1/2 in Pilot Bit, (1) 3/8 in Hex Shank Arbor, (1) 1/8 in Hex Key, (1) Adapter, (1) Spacer
Standards 9 Piece Application For Wood, Nail Embedded Wood, Plastic, Metal, Stainless Steel
UPC 045242353682

Packages

1 - UNIT - 1