Abbotsford
MIL49224009

MILWAUKEE 49-22-4009 HOLE DOZER™ Large Diameter Hole Saw Kit - 9PC

Price $86.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-22-4009

Description

The MILWAUKEE® Large Diameter 9-Piece HOLE DOZER™ Bi-Metal Hole Saw Kit features a new 3.5TPI tooth design that offers users the longest life in metal applications. These HOLE DOZER™ Bi-Metal Hole Saws feature the industry's only Lifetime Tooth Break Warranty and can take on all general purpose applications, making them the most durable hole saws. Our ALL-ACCESS SLOTS solve the frustration of plug removal, making users more productive with less downtime between holes. The new slot design also gives users increased pilot visibility for accurate placement and faster chip ejection keeping their cut cool. HOLE DOZER™ Thermoset Coating allows for faster cutting and is optimized for cordless tools, delivering users 25% more holes per charge. Milwaukee HOLE DOZER™ Bi-Metal hole saws are proudly made in the USA. This hole saw kit also includes a case, which offers users enhanced customization capability thanks to the interchangeable pegs. Users can store arbors, pilot bits, and more in the removable accessory box or remove it entirely to create more space for hole saws. Each Milwaukee Hole Saw Case features a reinforced grid design on the top and bottom, plus heavy-duty latches, securely storing the hole saws within this durable, hard case design.


Most Durable Hole Saw. Period.

New 3.5TPI Tooth Design

Customizable Hole Saw Case

All-Access Slots for Easy Plug Removal

Thermoset Coating for Faster Cutting

Interchangeable Pegs Allow for Customizable Kit Configurations

Reinforced Grids on Top and Bottom Keep Hole Saws Securely Stored

Removable Accessory Box Offers Additional Customization Options

Designed to Fit Perfectly into PACKOUT™ Organizers

Designed to Fit Perfectly into Packout™ Organizers

Specifications

Brand Name Milwaukee Sub Brand Hole Dozer™
Item Name Hole Saw Kit Type Large Diameter, Single End
Number of Pieces 9 Material Bi-Metal
Includes (1) 49-56-9609 1 in Hole Dozer™ Bi-Metal Hole Saw, (1) 49-56-9613 1-1/4 in Hole Dozer™ Bi-Metal Hole Saw, (1) 49-56-9617 1-1/2 in Hole Dozer™ Bi-Metal Hole Saw, (1) 49-56-9624 2 in Hole Dozer™ Bi-Metal Hole Saw, (1) 49-56-9631 2-1/2 in Hole Dozer™ Bi-Metal Hole Saw, (1) 49-56-7010 Small Thread Arbor, (2) 49-56-8010 Pilot Bits, (1) 49-56-6560 Hole Saw Arbor Adaptor, (1) Carrying Case UPC 045242516506

Packages

1 - UNIT - 1