Abbotsford
MIL49224083

MILWAUKEE 49-22-4083 7PC HOLE DOZER™ Automotive Hole Saw Kit

Price $67.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-22-4083

Description

The MILWAUKEE® 7-Piece HOLE DOZER™ Automotive Hole Saw Kit features a new 3.5 TPI tooth design that offers users the longest life in metal applications. These HOLE DOZER™ Bi-Metal Hole Saws feature the industry's only Lifetime Tooth Break Warranty and take on all general purpose applications, making them the most durable hole saws. Our ALL-ACCESS SLOTS solve the frustration of plug removal for more productivity with less downtime between holes. The new slot design also offers increased pilot visibility for accurate placement and faster chip ejection keeping the cut cool. HOLE DOZER™ Thermoset Coating allows for faster cutting and is optimized for cordless tools, delivering 25% more holes per charge. Milwaukee HOLE DOZER™ Bi-Metal hole saws are proudly made in the USA. This hole saw kit also includes a case, which offers enhanced customization capability thanks to the interchangeable pegs. Store arbors, pilot bits, and more in the removable accessory box or remove it entirely to create more space for hole saws. Each Milwaukee Hole Saw Case features a reinforced grid design on the top and bottom, plus heavy-duty latches, securely storing the hole saws within this durable, hard case design. The Milwaukee Small Hole Saw Case fits conveniently in Packout™ Organizers making transportation and storage a breeze.


Customizable Hole Saw Case

Most Durable Hole Saw. Period.

New 3.5 TPI Tooth Design

All Access Slots enhance user productivity by providing best access and leverage to remove material slugs

Thermoset Coating reduces friction and drag, increasing overall speed and cordless efficiencies

Interchangeable Pegs Allow for Customizable Kit Configurations

Reinforced Grids on Top and Bottom Keep Hole Saws Securely Stored

Removable Accessory Box Offers Additional Customization Options

Designed to Fit Perfectly into Packout™ Organizers

Made in USA

Specifications

Brand Name Milwaukee Tool Sub Brand HOLE DOZER™
Type Automotive Hole Saw Kit Material Steel
Standards 7 Piece UPC 045242310760

Packages

1 - UNIT - 1