×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
MIL49224084

MILWAUKEE 49-22-4084 11PC HOLE DOZER™ Automotive Hole Saw Kit

Price $112.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-22-4084

Description

The MILWAUKEE® 11-Piece HOLE DOZER™ Automotive Hole Saw Kit features a new 3.5 TPI tooth design that offers users the longest life in metal applications. These HOLE DOZER™ Bi-Metal Hole Saws feature the industry's only Lifetime Tooth Break Warranty and can take on all general-purpose applications, making them the most durable hole saws. Our ALL-ACCESS SLOTS solve the frustration of plug removal, making users more productive with less downtime between holes. The new slot design also gives users increased pilot visibility for accurate placement and faster chip ejection keeping their cut cool. HOLE DOZER™ Thermoset Coating allows for faster cutting and is optimized for cordless tools, delivering users 25% more holes per charge. Milwaukee® HOLE DOZER™ Bi-Metal hole saws are proudly made in the USA. The included Milwaukee® Hole Saw Case offers enhanced customization capability thanks to the interchangeable pegs. Store arbors, pilot bits, and more in the removable accessory box or remove it to create more space for hole saw storage. Each Milwaukee® Hole Saw Case boasts a reinforced grid design on both top and bottom plus heavy-duty latches, allowing for hole saws to be securely stored within this durable, hard case design. The Milwaukee® Small Hole Saw Case is optimized to fit securely in PACKOUT™ Organizers.


Most Durable Hole Saw. Period.

New 3.5 TPI Tooth Design

Customizable Hole Saw Case

All Access Slots enhance user productivity by providing best access and leverage to remove material slugs

Thermoset Coating reduces friction and drag, increasing overall speed and cordless efficiencies

Interchangeable Pegs Allow for Customizable Kit Configurations

Reinforced Grids on Top and Bottom Keep Hole Saws Securely Stored

Removable Accessory Box Offers Additional Customization Options

Designed to Fit Perfectly into Packout™ Organizers

Made in USA

Specifications

Brand Name Milwaukee Sub Brand Hole Dozer™
Item Name Automotive Hole Saw Kit Type Single Ended, Multi-Purpose
Number of Pieces 11 Material Bi-Metal
Includes (1) 49-56-9605 3/4 in Hole Saw, (1) 49-56-9607 7/8 in Hole Saw, (1) 49-56-9609 1 in Hole Saw, (1) 49-56-9615 1-3/8 in Hole Saw, (1) 49-56-9617 1-1/2 in Hole Saw, (1) 49-56-9621 1-3/4 in Hole Saw, (1) 49-56-9626 2-1/8 in Hole Saw, (1) 49-56-9633 2-5/8 in Hole Saw, (1) 49-56-9637 3 in Hole Saw, (1) 49-56-9642 3-5/8 in Hole Saw, (1) 49-56-9645 4 in Hole Saw, (1) 49-56-9647 4-1/4 in Hole Saw, (1) 49-56-9649 4-1/2 in Hole Saw, (1) 49-56-7010 Small Thread Arbor, (1) 49-56-9100 Large Thread Arbor, (2) 49-56-8010 Pilot Bit, (1) Hex Key Standards 11 Piece
UPC 045242610877

Packages

1 - UNIT - 1