×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
MIL49224185

MILWAUKEE 49-22-4185 Hole Dozer™ Hole Saw Kit 28 Pieces High Speed Steel

Price $475.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-22-4185

Description

The M12™ Force Logic™ press tool is the single lightest press tool in the market today and represents a new level in portability and accessibility around installed pipe. Featuring a one-handed, in-line design. Operate nearly anywhere you can fit your arm. Utilizing Milwaukee® Redlink™ electronics, monitors the force output to ensure quality connections and provide the user peace of mind by visually indicating both a secure connection and when the tool needs calibration. Featuring the best calibration standard in the industry, the tool only require service every 32000 crimps. this allows users up to 4x more connections between services, keeping the tool on the jobsite up to 4x longer than competitive units. When used with M12™ force logic press jaws this tool delivers quality press connections on all major fitting brands including Viega®ProPress™ systems, Elkhart® APOLLOXPRESS™ and Grinnell® G-press copper systems. Powered by the M12™ Redlithium battery means this is the only press system where you can cut, fasten and connect on one system.


Most Durable Hole Saw. Period.

New 3.5 TPI Tooth Design

Customizable Hole Saw Case

All Access Slots enhance user productivity by providing best access and leverage to remove material slugs

Thermoset Coating reduces friction and drag, increasing overall speed and cordless efficiencies

Interchangeable Pegs Allow for Customizable Kit Configurations

Reinforced Grids on Top and Bottom Keep Hole Saws Securely Stored

Removable Accessory Box Offers Additional Customization Options

Made in USA

Plug Jack™, an all access slot design for fast plug removal

Specifications

Brand Name Milwaukee Sub Brand Hole Dozer™
Item Name Hole Saw Kit Type All Purpose Professional
Number of Pieces 28 Material High Speed Steel
Includes (1) 3/4 in Bi-Metal Hole Saw, (1) 7/8 in Bi-Metal Hole Saw. (1) 1 in Bi-Metal Hole Saw, (1) 1-1/8 in Bi-Metal Hole Saw, (1) 1-1/4 in Bi-Metal Hole Saw, (1) 1-3/8 in Bi-Metal Hole Saw, (1) 1-1/2 in Bi-Metal Hole Saw, (1) 1-3/4 in Bi-Metal Hole Saw, (1) 2 in Bi-Metal Hole Saw, (1) 2-1/8 in Bi-Metal Hole Saw, (1) 2-1/4 in Bi-Metal Hole Saw, (1) 2-1/2 in Bi-Metal Hole Saw, (1) 2-5/8 in Hole Dozer Bi-Metal Hole Saw, (1) 3 in Bi-Metal Hole Saw, (1) 3-1/4 in Hole Dozer Bi-Metal Hole Saw, (1) 3-3/8 in Hole Dozer Bi-Metal Hole Saw, (1) 3-5/8 in Hole Dozer™ Bi-Metal Hole Saw, (1) 3-3/4 in Hole Dozer Bi-Metal Hole Saw, (1) 4-1/8 in Hole Dozer™ Bi-Metal Hole Saw, (1) 4-1/4 in Hole Dozer™ Bi-Metal Hole Saw, (1) 4-1/2 in Hole Dozer™ Bi-Metal Hole Saw, (1) 4-3/4 in Hole Dozer Bi-Metal Hole Saw, (1) 3/8 in Hex Shank Arbor, (1) 7/16 in Hex Shank Arbor, (1) 7/16 in No wobble Arbor, (3) 49-56-8010 3-1/2 in Pilot Bit, (1) 1/8 in Hex Key Standards 28 Piece
Application For Mild Steel, Stainless Steel, Nail Embedded Wood, Plastic, Duct, Pipe, Tube, Nonferrous Metals UPC 045242155033

Packages

1 - UNIT - 1