Description
Bi-metal hole saw optimized for cutting steel. It also cuts stainless steel. Cuts precise holes in stainless steel and mild steel, drywall, ceiling tile, laminates, wood and plastic. Longest lasting, fastest cutting blade on the market. Multiple leverage points for easy slug removal. Heavy-duty steel construction includes 5 mil back plate to withstand abuse. Hex-shaped base for easy removal from arbour. Use with Klein Tools Arbor (Cat.No. 31906).
Specifications
| Brand Name | Klein Tools | Item Name | Hole Saw |
| Type | Heavy Duty, Bi-Metal | Saw Diameter | 3-5/8 in |
| Arbor Size | 5/8-18 | Cutting Material | Drywall, Ceiling Tile Steel, Wood, Plastic and Stainless Steel |
| Tooth Material | Bi-Metal | Arbor Number | 31906 |
| Application | Cuts Precise Holes in Steel, Drywall, Wood and Plastic | UPC | 092644319587 |
Packages
| 1 - UNIT - 1 |