Abbotsford
MIL49565649

MILWAUKEE 49-56-5649 2-1/8" DIAMOND MAX™ Hole Saw

Price $46.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-56-5649

Description

The MILWAUKEE® Diamond Max™ 2-1/8" Hole Saw delivers up to 20X longer life with unmatched cuts in porcelain. Diamond Max™ Hole Saws offer best-in-class performance with higher-grade diamonds and superior retention. Features Maximum wear resistance to tackle the most demanding applications. The improved diamond grit delivers faster cutting and quickly grips into material for clean, easy cuts. Designed for more cutting with less clogging.


Unmatched cuts in porcelain

Maximum diamond durability and retention

Fastest cutting in porcelain

Faster starts and less slipping

More cutting, less clogging

Dip bit in water before each cut

Easy Plug Removal

For use with Retractable Starter Bit Arbors

Specifications

Brand Name Milwaukee Tool Sub Brand DIAMOND MAX™
UPC 045242836512

Packages

1 - UNIT - 1