Abbotsford
mil49569210

MILWAUKEE 49-56-9210 Big Hawg® Hole Saw 2-1/8 in Carbide

Price $46.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-56-9210

Description

Milwaukee® Big Hawg™ with Carbide teeth is first-to-market in providing extreme life and durability in both nail-embedded wood and abrasive material applications. Utilizing advanced Carbide technology, the new Big Hawg™ with Carbide teeth gives users 50x life in demanding applications with the ability to cut 1000+ more nails. 10X larger Carbide teeth rip through materials 5X faster while deeper slots make for fast and easy plug removal. Big Hawg™ with Carbide teeth allows users to cut through the toughest materials including nails, cement board, shingles, plaster and stucco.


10 times larger carbide teeth

3-tooth design for fast aggressive cuts

Carbide tipped multi-material pilot bit for increased material versatility

Cuts wood, nails, shingles, cement board, plaster and more

Enlarged braze surface for stronger bond to the carbide teeth

Includes: one 2-1/4 in. big hawk with carbide teeth

Optimized slot design for fast plug removal

Thicker backer for extreme life in demanding applications

Enlarged braze surface for stronger bond to the Carbide teeth

Cuts wood, nails, shingles, cement board, plaster and more

Specifications

Brand Name Milwaukee Sub Brand Big Hawg®
Item Name Hole Saw Type Multipurpose
Saw Diameter 2-1/8 in Arbor Size 7/16 (Not Included) INCH
Pilot Drill Size 5/16 in dia Hole Depth 2.34 in
Teeth Per Inch 1 Cutting Material Wood
Tooth Material Carbide Color/Finish Red
Application For 1/4 in Pipe Tap UPC 045242500581

Packages

1 - UNIT - 1