Abbotsford
MIL49569245

MILWAUKEE 49-56-9245 Big Hawg® Hole Saw 4 in Carbide

Price $79.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-56-9245

Description

Milwaukee® Big Hawg™ with Carbide teeth is first-to-market in providing extreme life and durability in both nail-embedded wood and abrasive material applications. Utilizing advanced Carbide technology, the new Big Hawg™ with Carbide teeth gives users 50x life in demanding applications with the ability to cut 1000+ more nails. 10X larger Carbide teeth rip through materials 5X faster while deeper slots make for fast and easy plug removal. Big Hawg™ with Carbide teeth allows users to cut through the toughest materials including nails, cement board, shingles, plaster and stucco.


50X Life in nail embedded wood & abrasive material applications

Cuts 1000+ more nails

5X Faster cuts

10X Larger Carbide teeth

3 Tooth design for fast aggressive cuts

Carbide tipped multi-material pilot bit for increased material versatility

Thicker backer for extreme life in demanding applications

Optimized slot design for fast plug removal

Enlarged braze surface for stronger bond to the Carbide teeth

Enlarged braze surface for stronger bond to the Carbide teeth

Specifications

Brand Name Milwaukee Sub Brand Big Hawg®
Item Name Hole Saw Type Multipurpose
Saw Diameter 4 in Arbor Size 7/16 in
Pilot Drill Size 0.3125 in Hole Depth 2.34 in
Cutting Material Abrasive Material, Cement Board, Nails, Nail-Embedded Wood, Plaster, Shingles, Stucco Tooth Material Carbide
Application For 1/4 in Pipe Taps UPC 045242500697

Packages

1 - UNIT - 1