Abbotsford
MIL49569306

MILWAUKEE 49-56-9306 BIG HAWG™ with Carbide Teeth Clean Wood Arbor

Price $27.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-56-9306

Description

The MILWAUKEE® BIG HAWG™ with Carbide Teeth is first-to-market in providing extreme life and durability in both nail-embedded wood and abrasive material applications. Utilizing advanced carbide technology to completely redesign the tried and true BIG HAWG™ hole saw, the new BIG HAWG™ with Carbide Teeth gives users 50x life in demanding applications with the ability to cut 1000+ more nails. 10X larger carbide teeth rip through materials 5X faster than any hole saw on the market, while oversized slots make for easy plug removal and chip ejection.


3/8" Clean Wood Pilot Bit

7/16" Quick Change Arbor

Machined cutting edge removes chip fast

Exclusive Bit Geometry aids in plug removal

Specifications

Brand Name Milwaukee Tool Sub Brand BIG HAWG™
Type Wood Arbor UPC 045242577248

Packages

1 - UNIT - 1