Abbotsford
MIL48325730

MILWAUKEE 48-32-5730 Shockwave™ Socket Adapter 1/4 in Hex x 1/4 in Square Hex x Square

Price $3.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-32-5730

Description

SHOCKWAVE impact duty™ socket adapters are engineered for extreme durability and up to 10X life. SHOCKWAVE impact duty™ socket adapters are made from proprietary steel and heat treated to control hardness. Proprietary steel and heat treat process for maximum strength and durability.


Proprietary steel and heat treat process for maximum strength and durability

Heavy duty construction for fastening capabilities in all impacts

Optimized Shockzone™ absorbs peak torque and prevents breaking

Custom Alloy76™ Steel is engineered to extend bit life

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Socket Adapter Type Heavy Duty
Drive Size 1/4 in Hex x 1/4 in Square Overall Length 1-7/8 in
Finish Black Material Proprietary Steel
Drive Type Hex x Square UPC 045242302512

Packages

1 - UNIT - 1