Abbotsford
MIL49666702

MILWAUKEE 49-66-6702 SHOCKWAVE™ Impact Duty 1/4" Drive 10" Extension

Price $13.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-66-6702

Description

The MILWAUKEE® SHOCKWAVE Impact Duty™ 1/4" Drive 10" Extension provides better access in hard to reach places and offers extreme impact durability in high torque applications. The laser-etched size markings allow for fast identification of drive size and length. The dual-hole design and ring groove allow for easy attachment and removal of the extensions. All SHOCKWAVE Impact Duty™ Socket Extensions are backed by a Lifetime Guarantee and meet ASME industry standards.


Optimized for use with 1/4" drive impact wrenches

Made with forged impact steel for durability in high torque applications backed by our Lifetime Guarantee

Laser etched markings for easy identification

Ball deten design for superior impact socket retention

Lifetime Guarantee covers impact sockets and extensions only

Meets ASME Industry Standards

For use with Impact Sockets

Laser etched part number

Dual hole design for easier attachment

1/4" drive 10" extension for further reach

Specifications

Brand Name Milwaukee Sub Brand Impact Duty, Shockwave™
Item Name Impact Extension Drive Size 1/4 in
Overall Length 10 in Material Chrome Molybdenum Steel
Finish Black UPC 045242580477

Packages

1 - UNIT - 1