Abbotsford
MIL49666726

MILWAUKEE 49-66-6726 SHOCKWAVE™ Impact Duty 1/2" Drive 3/4" Drive Adapter

Price $16.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-66-6726

Description

The MILWAUKEE® SHOCKWAVE Impact Duty™ 1/2” Drive to 3/4” Drive Socket Adapter provides tool versatility and durability in high torque applications. This adapter converts 1/2” drive tools to be used with 3/4” drive impact sockets. Milwaukee engineered these adapters with forged steel for durability in high torque applications. The laser-etched size markings allow for easy size identification. The dual-hole design and ring groove make for easy adapter attachment and removal. All SHOCKWAVE Impact Duty™ Socket Adapters meet ASME industry standards.


Optimized for use with 1/2" drive impact wrenches

Laser etched markings for easy identification

Dual hole design and groove for easier attachment

Meets ASME Industry Standards

Ball detent design for superior impact socket retention

1/2" drive -<gt/> 3/4" drive impact socket adapter

Optimized for use with 3/4" drive impact sockets

Specifications

Brand Name Milwaukee Sub Brand Impact Duty, Shockwave™
Item Name Impact Socket Adapter Drive Size 1/2 in Female x 3/4 in Male
Overall Length 1.89 in Finish Black
Material Chrome Molybdenum Steel UPC 045242582495

Packages

1 - UNIT - 1