Abbotsford
KLN33809M

KLEIN TOOLS 33809M Grab-And-Go Impact Socket Set, Metric, 10-Piece

Price $39.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:33809M

Description

This 10-Piece Metric Impact Socket Set features sizes from 8 mm to 19 mm, crafted from cold-forged, heat-treated Cr-Mo steel for maximum durability under high torque. The included 3-Inch impact adapter allows use with a 1/4-Inch impact driver. Secure sockets with a carabiner on backpacks or tool belts for quick access and efficiency. Industry-standard color-coded rings and bold stamped markings ensure fast size identification, making every job faster and more efficient.


Metric impact socket set features the most frequently used sizes: 8 mm, 10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 18 mm, and 19 mm

Specifications

Brand Name Klein Tools Type Impact Socket
Number of Pieces 10 Drive Size 3/8 inch
Size Range Socket Size: 8 mm, 10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 18 mm, 19 mm Material Cr-Mo Steel
Increment Grab-And-Go Impact Socket Set, Metric, 10-Piece Finish Manganese Phosphate, Laser Etching Logo, White Paint Infill Size Marking, Color Coded Paint Infill Band
Dimensions 6.29 inch (L) x 2.59 inch (W) x 1.49 inch (H) Weight 544 g
Includes (9) Sockets, Adapter, Carabiner, Case Standards B107.110
Application Driving and Fastening UPC 092644380358

Packages

1 - UNIT - 1