Abbotsford
KLN65030A

KLEIN TOOLS 65030A 3-Inch Impact Socket Adapter Set

Price $16.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:65030A

Description

Klein Tools 3-Inch Impact Socket Adapter Set includes 1/4, 3/8, and 1/2-Inch square drive sizes for quick conversion from impact drivers to sockets. The knurled grip provides steady handling, even with oily or gloved hands, while the high-visibility orange band makes it easy to spot in a tool bag or dimly lit jobsites.


3-Piece set includes 1/4, 3/8, and 1/2-Inch square drive socket adapters, 3-Inch extension for better socket access

Impact-ready performance built to withstand heavy-duty applications and long impact driver use

Knurled grip provides control and precision to quickly set fasteners by hand

High-visibility orange band and bold size markings for quick identification and to prevent tool loss

Reliable ball detent design holds sockets firmly in place during demanding applications

Dual compatibility designed for use with both impact drivers and Klein Tools quick-connect handles for greater versatility

Specifications

Brand Name Klein Tools Type Impact Socket Adapter Set
Overall Length 6 in Material Steel Alloy
Application Impact Socket Driving UPC 092644652868

Packages

1 - UNIT - 1