Abbotsford
KLN65148HD

KLEIN TOOLS 65148HD 44-Piece KNECT™ 3/8-Inch Deep and Shallow Impact Socket Set, SAE / Metric

Price $258.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:65148HD

Description

Professional-grade 44-Piece socket set combines deep-well and shallow profiles in SAE and metric sizes for complete versatility. Engineered with optimized wall thickness to maximize access while maintaining high torque performance. Industry standard color-coded rings for easy size identification. Heat-treated Cr-Mo steel ensures impact-rated durability. Includes a swivel adapter, extensions, and organized blow-molded case with small parts storage.


44-Piece socket collection features both deep-well and shallow profiles in SAE (5/16-Inch to 3/4-Inch) and metric (8 mm to 19 mm) sizes for universal application

Socket set combines deep-well sockets for recessed fasteners with shallow sockets optimized for tight spaces

Includes 3-Inch adapter for 1/4-Inch impact drivers, plus 3-Inch and 6-Inch extensions for enhanced reach and versatility

Swivel adapter locks in place for fixed driving and delivers flexibility to access fasteners in confined, hard-to-reach spaces

Specifications

Brand Name Klein Tools Type Impact Socket
Number of Pieces 44 Material Cr-Mo Steel
Finish Color-Coded Paint Infill Band,Laser Etching Logo,Manganese Phosphate,White Paint Infill Size Marking Weight 11.160 lb
Application Driving And Fastening UPC 092644653353

Packages

1 - UNIT - 1