Abbotsford
KLN66001

KLEIN TOOLS 66001 Impact Socket 1/2 in Drive 3/4, 9/16 in 12 Points 2-in-1

Price $78.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:66001

Description

Single-ended impact socket with hands-free adjustment between 3/4-Inch and 9/16-Inch hex sizes. Deep socket with a 1/2-Inch drive works great for pole hardware installation and removal. The high-torque, 12-Point design is easier to position and works with square fasteners.


Single-ended impact socket with hands-free adjustment between socket sizes

Two coaxial spring-loaded 3/4-Inch and 9/16-Inch hex socket sizes in one tool

Deep socket with a 1/2-Inch drive works great for pole hardware installation and removal

High-torque, 12-point design is easier to position and works with square fasteners

Cross hole design to prevent unintentional separation of adapter and socket

Engineered for use with impact drivers including Klein's 1/2-Inch Compact Impact Wrench (Cat Nos. BAT20-CW, BAT20-CW1)

Specifications

Brand Name Klein Tools Item Name Impact Socket
Type 2-in-1 Socket Size 3/4, 9/16 in
Drive Size 1/2 in Overall Length 3.12 in
Number of Points 12 Material Steel
Application For Pole Hardware Installation and Removal UPC 092644650468

Packages

1 - UNIT - 1