Abbotsford
MIL48229510

MILWAUKEE 48-22-9510 28 pc 1/2" Drive Metric Ratchet and Socket Set with FOUR FLAT™ Sides

Price $293.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-9510

Description

The MILWAUKEE® 28-Piece Metric ½” Drive Ratchet & Socket Set is designed from the ground up to offer better access in tight spaces and maximum tool strength. The 90-tooth ratchet tool offers 4 of arc swing and a slim profile design, allowing for work in tighter spaces. The sockets feature FOUR FLAT™ sides which deter rolling and are wrench-ready for enhanced versatility. The optimized socket geometry helps reduce bolt rounding and stripping. The ½” sockets have their metric measurements laser engraved into the flats for improved, easy-to-read visibility. The ½” ratchet and socket kit comes with a removable inner tray, designed to be stored long-term in a steel storage chest. It also comes with a durable carrying case for ultimate portability and accessories to get every job done, both in the garage and on the jobsite. The Milwaukee drive ratchet and socket set is backed by a lifetime guarantee.


FOUR FLAT™ Sides deter rolling

FOUR FLAT™ Sides feature wrench-ready design

90 tooth design with 4 degrees of arc swing for tight work spaces

Removable inner tray specifically designed for steel storage

Slim profile head with flush direction lever

Stamped socket sizes

Portable Carrying Case

Lifetime Guarantee

Portable carrying case

Lifetime guarantee

Specifications

Brand Name Milwaukee Sub Brand FOUR FLAT™
Item Name Ratchet and Socket Set with 4-Flat Type Metric
Number of Pieces 28 Drive Size 1/2 in
Size Range 10 - 24 mm Material Alloy Steel
Color Silver Includes (1) 10 mm Deep Well Socket, (1) 10 mm Standard Socket, (1) 11 mm Deep Well Socket, (1) 11 mm Standard Socket, (1) 12 mm Deep Well Socket, (1) 12 mm Standard Socket, (1) 13 mm Deep Well Socket, (1) 13 mm Standard Socket, (1) 14 mm Deep Well Socket, (1) 14 mm Standard Socket, (1) 15 mm Deep Well Socket, (1) 15 mm Standard Socket, (1) 16 mm Deep Well Socket, (1) 16 mm Standard Socket, (1) 17 mm Deep Well Socket, (1) 17 mm Standard Socket, (1) 18 mm Deep Well Socket, (1) 18 mm Standard Socket, (1) 19 mm Deep Well Socket, (1) 19 mm Standard Socket, (1) 20 mm Standard Socket, (1) 21 mm Standard Socket, (1) 22 mm Standard Socket, (1) 23 mm Standard Socket, (1) 24 mm Standard Socket, (1) 3 in Extension, (1) 5 in Extension, (1) 90 Tooth Ratchet
UPC 045242540662

Packages

1 - UNIT - 1