Abbotsford
MIL49667009

MILWAUKEE 49-66-7009 43PC SHOCKWAVE™ Impact Duty 3/8" Drive SAE & Metric Deep 6 Point Socket Set

Price $204.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-66-7009

Description

The MILWAUKEE® 43-Piece SHOCKWAVE Impact Duty™ 3/8 in. Drive SAE & Metric Deep 6 Point Socket Set features the boldest, longest-lasting markings and extreme impact durability in high torque applications. The stamped and ink-filled size marking makes selecting the right socket every time easy throughout the life of the socket. These Milwaukee sockets are engineered with high strength forged steel for optimized performance in heavy-duty applications. The non-slip hex geometry prevents fastener rounding, and a dual-hole design and ring groove allow for easy socket attachment and removal. The storage cases are impact resistant and nest together for easy stacking and storage. All SHOCKWAVE Impact Duty™ ™ Sockets backed by a Lifetime Guarantee and meet ASME industry standards.


Stamped and ink filled diameter markings for wear resistance

6-Point design made with forged impact steel for durability in high torque applications backed by our Lifetime Guarantee

Dual hole design and groove for easier attachment

Non-slip hex geometry to prevent socket and fastener rounding

Lifetime Guarantee covers impact sockets and extensions only

Laser etched part number

Optimized for use with 3/8" drive impact wrenches, drivers, ratchets, and adapters

Kit includes 40 Standard and Deep Metric and SAE Sockets and 3 Accessories. The following sizes are included in Standard and Deep: 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, and (1) 3" Extension, (1) Universal Joint, and (1) 3/8" Adapter

Impact resistant case with nestability for easy stacking and storage

Specifications

Brand Name Milwaukee Sub Brand Impact Duty, Shockwave™
Item Name Impact Socket Set Type 6-Point, Metric and SAE
Number of Pieces 43 Drive Size 3/8 in
Material Forged Steel Finish Black
Color Black Includes 3/8 in, 5/16 in, 5/8 in, 7/16 in, 3/4 in, 9/16 in, 1/2 in, 11/16 in Sockets
UPC 045242581429

Packages

1 - UNIT - 1