Abbotsford
MIL49667035

MILWAUKEE 49-66-7035 6PC SHOCKWAVE™ Impact Duty 3/8" Drive SAE Standard Socket Set

Price $36.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-66-7035

Description

MILWAUKEE® 6-Piece SHOCKWAVE(tm) Impact Duty 3/8" Drive SAE Standard Socket Sets feature the boldest, longest-lasting markings and extreme impact durability in high torque applications. The stamped and ink-filled size marking enables you to select the right Standard Socket every time throughout the life of the socket. Milwaukee sockets are engineered with high strength forged steel for optimized performance in heavy-duty applications. The non-slip hex geometry prevents fastener rounding, and a dual-hole design and ring groove allow for easy socket attachment and removal. All MILWAUKEE® SHOCKWAVE Impact Duty™ Sockets are backed by a Lifetime Guarantee and meet ASME industry standards.


Stamped and ink filled diameter markings for wear resistance

6-Point design made with forged impact steel for durability in high torque applications backed by our Lifetime Guarantee

Dual hole design and groove for easier attachment

Non-slip hex geometry to prevent socket and fastener rounding

Lifetime Guarantee covers impact sockets and extensions only

Laser etched part number

Optimized for use with 3/8" drive impact wrenches, drivers, ratchets, and adapters

Kit includes 5 Standard SAE Sockets and 1 Accessory. The following sizes are included: 3/8, 7/16, 1/2, 9/16, 5/8, and (1) 3/8" Adapter

Meets ASME Industry Standards

Specifications

Brand Name Milwaukee Tool Sub Brand SHOCKWAVE™
Drive Size 3/8 in Material Steel
Color Black UPC 045242810222

Packages

1 - UNIT - 1