Abbotsford
MIL49666744

MILWAUKEE 49-66-6744 SHOCKWAVE™ Impact Duty 3/4" Drive 1-1/16 to 2 and 17mm to 60mm Retaining Ring

Price $5.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-66-6744

Description

The MILWAUKEE® SHOCKWAVE Impact Duty™ 3/4" Drive 1-9/16 to 2 & 17mm to 60mm Retaining Rings are optimized for 1-9/16" to 2" and 17mm to 60mm size impact sockets, when additional socket retention is needed for 3/4" drive impact wrenches. The convenient one-piece design and flexible rubber material make the installation of the retaining ring hassle-free. It's necessary to use the proper retaining ring for each socket size.


For use with 3/4" drive Shockwave Impact Duty™ Sockets

Retaining Rings available in 4 sizes

Provides extra security between socket and tool

Retaining Rings are not intended to bear any load

Package includes 1 Retaining Ring

1-Piece Design

Replacement Retaining Ring available: 49-66-6744

For use with 17mm to 60mm Metric Shockwave Impact Duty™ Sockets

For use with 1-1/16" to 2" SAE Shockwave Impact Duty™ Sockets

Specifications

Brand Name Milwaukee Sub Brand Impact Duty, Shockwave™
Item Name Retaining Ring Type Magnetic
Drive Size 3/4 in Material Rubber
Color Black For Use With 1-1/16 - 2 in SAE Shockwave Impact Duty™ Sockets
UPC 045242605811

Packages

1 - UNIT - 1