Abbotsford
KLN66030

KLEIN TOOLS 66030 2-IN-1 COATED IMPACT SOCKET

Price $95.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:66030

Description

This coated impact socket features two sizes (3/4-Inch and 9/16-Inch) in one tool. Designed for use with an impact wrench, this socket is 20-Percent lighter than traditional impact sockets. The 12-Point design is easier to position and works with square fasteners. The bright blue, durable plastic coating protects against damage from scratching and abrasion and is easy to spot in a crowded bucket.


Coated Impact Socket is 20-Percent lighter than traditional impact sockets

Blue coating is easy to spot in a crowded tool bag

Durable plastic coating protects against damage due to scratching and abrasion

Featuring two of the most commonly used socket sizes (3/4-Inch and 9/16-Inch) in one tool

Engineered for use with impact tools including Klein's 1/2-Inch Compact Impact Wrench (Cat. Nos. BAT20CW, BAT20CW1)

As compared to Klein Tools 66001 socket

Specifications

Brand Name Klein Tools Item Name Impact Socket
Type 2-in-1 Socket Size 3/4 x 9/16 in
Drive Size 1/2 in Overall Length 3.1 in
Number of Points 12 Material 4140 Steel
Finish Bright Blue Standards ASME B107.2
Application For Pole Hardware Installation and Removal UPC 092644650765

Packages

1 - UNIT - 1