Abbotsford
MIL49666737

MILWAUKEE 49-66-6737 SHOCKWAVE™ Impact Duty 3/8" Drive 20MM Standard 6 Point Socket

Price $7.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-66-6737

Description

The MILWAUKEE® SHOCKWAVE Impact Duty™ 3/8" Drive 20MM Standard 6 Point Socket features the boldest, longest-lasting markings and extreme impact durability in high torque applications. The stamped and ink-filled size marking enables an accurate socket selection every time throughout the life of the socket. Engineered with high-strength forged steel for optimized performance in heavy-duty applications, and a non-slip hex geometry prevents fastener rounding. The dual-hole design and ring groove allow for easy socket attachment and removal. All SHOCKWAVE Impact Duty™ Sockets are backed by a Lifetime Guarantee and meet ASME industry standards.


Optimized for use with 3/8" drive impact wrenches, drivers, ratchets, and adapters

Dual hole design and groove for easier attachment

Lifetime Guarantee covers impact sockets and extensions only

Meets ASME Industry Standards

Laser etched part number

6-Point design made with forged impact steel for durability in high torque applications backed by our Lifetime Guarantee

Standard Metric Impact Socket

Non-slip hex geometry to prevent socket and fastener rounding

Stamped and ink filled diameter markings for wear resistance

Specifications

Brand Name Milwaukee Sub Brand Impact Duty, Shockwave™
Item Name Impact Socket Type 6-Point, Straight, Standard Length
Measuring System Metric Drive Size 3/8 in
Socket Size 20 mm Material Forged Steel
Overall Length 1.34 in UPC 045242595983

Packages

1 - UNIT - 1