Abbotsford
MIL49666230

MILWAUKEE 49-66-6230 SHOCKWAVE™ Impact Duty 1/2" Drive 1" Deep 6 Point Socket

Price $11.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-66-6230

Description

The MILWAUKEE® SHOCKWAVE Impact Duty™ 1/2" Drive 1" Deep 6-Point Socket features the boldest, longest-lasting markings and extreme impact durability in high torque applications. The stamped and ink-filled size marking enables an accurate socket selection every time throughout the life of the socket. Engineered with high-strength forged steel for optimized performance in heavy-duty applications, and a non-slip hex geometry prevents fastener rounding. The dual-hole design and ring groove allow for easy socket attachment and removal. All SHOCKWAVE Impact Duty™ Sockets are backed by a Lifetime Guarantee and meet ASME industry standards.


Optimized for use with 1/2" drive impact wrenches, drivers, ratchets, and adapters

Stamped and ink filled diameter markings for wear resistance

Deep SAE Impact Socket

Dual hole design and groove for easier attachment

6-Point design made with forged impact steel for durability in high torque applications backed by our Lifetime Guarantee

Non-slip hex geometry to prevent socket and fastener rounding

Lifetime Guarantee covers impact sockets and extensions only

Laser etched part number

Meets ASME Industry standards

Specifications

Brand Name Milwaukee Sub Brand Impact Duty, Shockwave™
Item Name Impact Socket Type 6-Point, Straight, Standard Length
Measuring System SAE Drive Size 1/2 in
Socket Size 1 in Material Forged Steel
Finish Black Overall Length 3.07 in
UPC 045242581764

Packages

1 - UNIT - 1