Abbotsford
mil49161647

MILWAUKEE 49-16-1647 INSIDER™ Box Ratchet Socket 6 Point 11/16"

Price $13.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-16-1647

Description

The MILWAUKEE® INSIDER™ Box Ratchet 11/16" 6 Point Sockets are designed to uniquely fit into the MILWAUKEE® M12 FUEL™ INSIDER™ Box Ratchet to deliver Unrivaled Access. The Low Profile design allows access in the tightest spaces and delivers pass-through capability up to 15mm and 9/16”. Laser etched markings on both sides of the socket allow greater visibility to change between drive sizes quickly. A dual retention groove system allows the INSIDER™ Box Ratchet 6 Point Sockets to be inserted into both sides of the tool for greater accessibility. These 6 point sockets have optimized geometry to reduce bolt rounding and stripping. Milwaukee Tool backs their sockets with a lifetime guarantee.


INSIDER™ Box Ratchet Sockets are exclusively compatible with the M12 FUEL™ INSIDER™ Box Ratchet

INSIDER™ Box Ratchet Sockets deliver Unrivaled Access in tight spaces

Laser etched part number

Box Ratchet sockets chamfered end allow quicker and more efficient insertion and removal

Dual-sided laser etching for easy size identification

Non-slip hex geometry to prevent stripping and fastener rounding

6-Point design

Meets ASME Industry Standards

Box Ratchet Sockets are backed by our Lifetime Guarantee

Specifications

Brand Name Milwaukee® Material Steel
UPC 045242771707

Packages

1 - UNIT - 1