Abbotsford
MIL48324020

MILWAUKEE 48-32-4020 Shockwave™ Drill and Drive Set 40 Pieces

Price $50.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-32-4020

Description

Milwaukee® SHOCKWAVE™ Impact Duty™ driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized Shock Zone™ geometry is unique for each tip type to provide up to 30X longer life and absorbs 3X more torque versus other impact bits. SHOCKWAVE™ driver bits are built to deliver extreme durability for the most demanding applications. SHOCKWAVE™ Impact duty driver bits can be used in impact drivers or drill driver.


Optimized Shockzone™ geometry absorbs peak torque and prevents breaking

Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble

Custom Alloy76™ steel maximizes resistance to wear and shock

Forged tips for maximum grip

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Drill and Drive Set Type Impact Drill and Drive Set
Number of Pieces 40 Material Custom Alloy 76 Steel
Includes (40) Shockwave Mix Bits UPC 045242487769

Packages

1 - UNIT - 1